Snap Action Switch, Hinge, Lever Actuator, SPDT, 15 A at 240 V AC Contact Rating

  • Mfr # BZ-2RW80

  • Zoro # G4718314


product price:  $21.49
/ea

Key Features

Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZ-2RW80
Zoro #
G4718314
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
2.5 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Depth
0.7"
Actuator Length
2.50"
Height
1.0"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Length
2.0"
Mounting Dimension
1.00" Centers
Lever Actuator Length
2.5 in
Mounting Hole Diameter
1/8 in
Body Width
1.94 in
Overall Height
1 in
Body Depth
0.7 in
Overall Depth
0.7 in
Body Height
1 in
Overall Width
1.94 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Over Travel
0.219 in
Contact Form
1NO/1NC
Terminal Type
Solder
Type of Actuator
Straight Lever
Voltage Rating
250VAC
Series
BZ
Operating Temp. Range
-67 Degrees to 185 Degrees F
Operating Force
2.5 oz
Watertight - Snap Action Switch
No
Housing Material
General Purpose Phenolic
Differential Travel
0.007 in
Standards
CSA, ENEC, UL Listed
Electrical Connection - Snap Action Switch
Solder Lug
Current Rating
15a
Release Force
0.49 ozf
Max. Pretravel
0.328 in
AC Contact Rating
15 A @ 250 V
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
Operating Force - Maximum
2.5 ozf
Operating Temperature - Minimum
-67 Degrees F
Differential Travel - Minimum
0.007 in
Center Mounting Hole Distance
1 in
Operating Temperature - Maximum
185 Degrees F
Body Material
Phenolic
Electrical Connection
Solder
Differential Travel - Maximum
0.05 in
Actuator Style
Lever
Pretravel
0.328 in
Overtravel
0.219 in

Description

Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 15 A @ 240 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 2.5 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.