Shop HONEYWELL
See all product information
Create Account
UberHeat 5 Ceramic Heater, 1,500 W, 4.5 x 4.5 x 8.86, Black
Mfr # HCE210B
Zoro # G623333803
product price:Â $74.99
/eaKey Features
Depth
4.5 in
Length
8.5 in
Width
4.5 in
Height
8.86 in
Safety Features
Overheat Protection; Tip-Over Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCE210B
- Zoro #
- G623333803
- UPC #
- 328785008555
- Country of Origin
- China
Dimensions
- Depth
- 4.5 in
- Length
- 8.5 in
- Width
- 4.5 in
- Height
- 8.86 in
Details
- Safety Features
- Overheat Protection; Tip-Over Protection
- Heater Voltage
- 120 V
- Heater Color
- Black
- Heater Type
- Ceramic Heater
Description
Always stay warm and comfortable with the powerful and cozy heat from the Honeywell UberHeat5 Ceramic Heater. This small heater features easy-to-use manual controls with two comfort settings (high and low). The adjustable thermostat provides customized comfort, making it idea for personal and small room heating. When it comes to your family, safety matters. This portable room heater offers added protection with multiple safety features including a tip-over switch, 2x overheat protection, a high-grade plated switch, thermal insulated wiring, reinforced wire connections, high-temp plastic and cool-touch housing. Worried about heating costs? We know money is tight but staying warm and feeling safe is important. That's why we go above and beyond with our safety features. Plus, with a Honeywell space heater, you can save up to $246 in heating costs this year. By turning down your whole house thermostat a few degrees and heating just the room you are in, a Honeywell air heater can help you save money while providing soothing warmth. That's Honeywell Heater peace of mind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.