Shop HOSS BOOT CO

WellingtonBoot, Brown, Men's, 12, EE, PR

  • Mfr # 90691 12 2E
  • Zoro # G424176098

product price: 
$
327.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Metatarsal Guard System
Poron(R) XRD(R)
Upper Material
Leather
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Slip-Resistance Value - SATRA Heel - Dry
0.81
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90691 12 2E
Zoro #
G424176098
UPC #
843671150564
Country of Origin
China
Item
Wellington Boot
Metatarsal Guard System
Poron(R) XRD(R)
Upper Material
Leather
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Slip-Resistance Value - SATRA Heel - Dry
0.81
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Wet
0.79
Shank Material
Fiberglass
Waterproof
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
All-Leather Upper
Yes
Insole Technology
Removable Insole
Footwear Style
Wellington Boot
Insole Material
Non-Woven Fabric, Polyurethane
Closure
Pull On
Color
Brown
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Metal Chip-Resisting Sole
Yes
Style Number
90691
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Fair
Midsole Material
EVA
Maximum Heat Rating
572 Degrees F
Metatarsal Guard Location
Internal
Chemical-Resisting Sole
No
Insulated
No
Gender
Men's
Wire Color
Brown

Dimensions

Width
EE
Overall Height
11 in
Size
12

Description

Wellington Boot, Closure Pull On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number 90691, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.