Photo Paper, 100 ft L, 24 in W, White

  • Mfr # Q8920A

  • Zoro # G4079413


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Sheet Size
24-1/64" x 100-1/16 ft
Color
White
Brightness
90
Finish
Satin
Size
24" x 100 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Q8920A
Zoro #
G4079413
UPC #
-
Country of Origin
Germany

Dimensions

Sheet Size
24-1/64" x 100-1/16 ft
Size
24" x 100 ft
Width
5.5"; 2"
Sheet/Roll Size
24" x 100 ft
Paper/Media Thickness (mil)
9.1 mil
Height
5.3"
Depth
26.6"
Sheet Thickness
9.10 mil

Details

Item
Photo Paper
Color
White
Brightness
90
Finish
Satin
Features
Quick Dry; Paper Weight: 235-g/m2
Machine Compatibility
Wide-Format Inkjet Printers
Weight
11 lbs
Rolls Per Unit
1
Paper Finish
Satin
Brightness Rating (US)
90
Paper/Media Color(s)
White
Paper Feeder Type
Roll Feed; Sheet Feed
Compatibility
HP Designjet Printers: Z6100 42-in, Z6100 60-in, Z6100ps 42-in, Z6100ps 60-in
Opacity Percentage
0.96
Print Technology
Inkjet
Surface Finish
Satin

Description

Photo Print Rolls

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.