Hubbell

4 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A


original price: $88.34
7% off
new price: $81.56
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 50 A
  • Voltage - Plugs and Receptacles 125/250V AC
  • NEMA Plug Configuration - Plugs and Receptacles 14-50P
See all product information

Product Information

Dimensions

Cord Size 0.625 in to 1.310 in
For Maximum Cable Diameter 1.31 in
Body Length 4.5 in
For Minimum Cable Diameter 0.625 in
Height 2.37 in
Length 4.5 in
Width 3.38 in
Dimensions 4.5 in x 3.38 in x 2.37 in

Details

Item - Plugs and Receptacles Angle Straight Blade Plug
Item Angle Straight Blade Plug
Wiring Style Standard
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 50 A
Voltage - Plugs and Receptacles 125/250V AC
NEMA Plug Configuration - Plugs and Receptacles 14-50P
Number of Wires 4
Phase - Plugs and Receptacles 1
Antimicrobial No
Color Black/White
Number of Poles 3
Material Nylon
Corrosion Resistant Yes
Special Features Corrosion resistant
HP 2.0 Line to Neutral, 3.0 Line to Line
Standards CSA Certified C22.2 No. 42 File 280, UL 498 File E1706
Amps 50
Grade Industrial
IP Rating IP20
Voltage 125/250VAC
Color - Plugs and Receptacles Black/White
NEMA Configuration 14-50
Phase Single
Type Plug
NEMA Rating 14-50P
Wire Connection Type Screw Terminals
Polarized Yes
Grounding Grounded
Maximum Operating Temperature 167 Degrees F
Minimum Operating Temperature -40 Degrees F
Resistance Properties Corrosion Resistant
Horsepower Rating 3 hp
Market Commercial, Industrial
Housing Color Black
Insulation Material Nylon
Housing Material Nylon
NEMA Plug Configuration 14-50P
Number of Blades 4
Current Rating 50 A
Connection Orientation Angled
Voltage Rating 125/250V AC
Operating Temp. Maximum continuous 75°C, minimum -40°C (w/o impact).
Cord Clamp Material Glass Reinforced Polyester
Blade Holder Material Glass Reinforced PET
Ground Screw Material 3/8" Allen Head, Plated Steel
Terminal Screw Material Steel - Zn plated
Retainer Material Glass Reinforced PET
Weight (Lbs.) 0.8
Flammability UL 94 HB or better.
Temp. Rise Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Box Terminals Material Copper
Ground Contact Blade Material .075" Brass
Contact Blades Material .100" Brass
Dielectric Strength Withstands 2,000V minimum
Body Style Angle
Amperage Rating 50 A
Horsepower - Maximum 3
Industry Standard(s) UL Listed to UL498 File E1706, CSA Certified to C22.2 No. 42 File 280
Cord Range 0.625"-1.310"
OEM Brand Name Hubbell Wiring Device-Kellems
Current / Amperage Rating 50 A
Voltage Rating Description 125/250 V
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact

Description

Angle Straight Blade Plug, Connection Orientation Angled, Current Rating 50 A, Grounding Grounded, Horsepower Rating 3 hp, Housing Color Black, IP Rating IP20, NEMA Plug Configuration 14-50P, Number of Blades 4, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Corrosion Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.31 in, For Minimum Cable Diameter 0.625 in, Grade Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.