Hubbell

Single Pole Connector, Snap Cover, Brown


product price: $16.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Snap Cover
  • Color Brown
  • Material Steel
  • For Use With UL1691
  • Terminal Connection Single Pin
See all product information

Product Information

Dimensions

Overall Width 1.74 in
Overall Length 2.37 in
Overall Height 2.26 in
Display Size Standard Sized Product

Details

Item Single Pole Connector
Type Snap Cover
Color Brown
Material Steel
For Use With UL1691
Terminal Connection Single Pin
Voltage Rating 600V AC/250V DC
Conductor Material Brass
Standards cUL, UL
Fits UL1691
NEMA Enclosure Rating 3R
Product Type Snap-Back Cover
Mounting Style Through Hole Mounting
Compatible with Series 16
For Environment Dry
Compatible Device Current 400 A
Series Series 16
Accessory Item Snap Back Cover
Material - Mounting Hardware Threaded Thru-Hole
Number Of Wires 1-Wire
Amperage Rating 400 A
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Nema Rating Non-NEMA
Voltage Rating Description 600V AC/DC
Industry Standard(s) National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12
Current / Amperage Rating 400 A
Style Through Hole Mounting
Number Of Poles 1-Pole
Application High Ampacity Connections
Item Type Panel Mount Receptacle Cover

Description

Single Pole Connector, Color Brown, Material Steel, Mounting Style Through Hole Mounting, NEMA Enclosure Rating 3R, Product Type Snap-Back Cover, Compatible Device Current 400 A, Compatible with Series 16, For Environment Dry, Overall Height 2.26 in, Overall Length 2.37 in, Overall Width 1.74 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.