Hubbell

Tapping Tee, Ser 15, Taper Nose, Blk


product price: $93.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Tee
  • Series 15
  • Amps AC 150 A
  • NEMA Rating 12, 3R, 4X
  • Amps AC/DC 150AC/DC
See all product information

Product Information

Dimensions

Overall Length 4.28 in
Overall Height 2.67 in
Overall Width 0.86 in
Display Size Standard

Details

Item Tapping Tee
Type Tee
Series 15
Amps AC 150 A
NEMA Rating 12, 3R, 4X
Amps AC/DC 150AC/DC
Single Pole Device Style Taper Nose
Color Black
Voltage Rating 250V DC, 600V AC
Fits UL1691
Material Thermoplastic Elastomer
Male/Female Female-Female-Male
Conductor Material Brass
Standards cUL, UL
Mounting Tee, Tapping Tee Female-Female-Male
Product Type Paralleling Tee
Contact Material Brass
NEMA Enclosure Rating 12, 3R, 4X
Maximum Operating Temperature 75 Degrees C
Minimum Operating Temperature -40 Degrees C
Housing Color Black
Housing Material Thermoplastic Elastomer
Compatible with Series 15
Current Rating 150 A
Gender Configuration Female-Male-Female
Temperature Rating Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Style Tapping Tee Female-Female-Male
Number Of Poles 1-Pole
Item Type Tapping Tee
Amperage Rating 150 A
Connectivity Plug-In
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Current / Amperage Rating 150 A
Material - Mounting Hardware Cord Mounted
Industry Standard(s) National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12
Application Temporary Electrical Power
Insulation Insulated Body
Number Of Conductors 1 Conductor
Voltage Rating Description 600V AC/DC

Description

Tapping Tee, Contact Material Brass, Current Rating 150 A, Gender Configuration Female-Male-Female, Housing Color Black, Housing Material Thermoplastic Elastomer, Voltage Rating 250V DC, 600V AC, NEMA Enclosure Rating 12, 3R, 4X, Product Type Paralleling Tee, Compatible with Series 15, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 2.67 in, Overall Length 4.28 in, Overall Width 0.86 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.