Watertight Pin & Sleeve Receptacle, 100 A, 120/208V AC, Single Phase, 2 Pole, IEC Grounding, Blue

  • Mfr # HBL5100R9W

  • Zoro # G1395064


product price:  $582.99
/ea
Free Shipping & Returns

Key Features

Current Rating
100 A
Voltage Rating
120/208V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL5100R9W
Zoro #
G1395064
UPC #
783585405124
Country of Origin
United States

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Face Diameter
4.71 in
Cord Size
3 to 1/0 AWG

Details

Item
Watertight Pin & Sleeve Receptacle
Current Rating
100 A
Voltage Rating
120/208V AC
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP67
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Spring-Loaded Cap
Standards
CSA Certified C22.2 No. 182.1, IEC 60309-2, UL E146032, UL IEC 60309-1
Resistance Properties
Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight
Switch Rated
No
Body Material
Zytel 101 Nylon
Grounding Style
IEC
Body Material - Pin and Sleeve
Zytel 101 Nylon
HP
10 hp
Features
Color Coded
Horsepower Rating
15 hp
Power Indicating Light
No
Minimum Operating Temperature
-40 Degrees C
Housing Material
Thermoplastic
Reverse Service
No
Number of Gangs
1
Market
Industrial
Housing Material Grade
Zytel 101
Flange Type
Flanged
Maximum Operating Temperature
75 Degrees C
Shrouded
Yes
Connection Orientation
Straight
Product Type
Watertight IEC Device
UV Resistance
All Materials are UV Stabilized
Dielectric Strength
3000V AC
Gasket Material
Neoprene
Retainer Material
High-Impact Thermoset
Flange Material
Zytel 101 Nylon
Screw Material
300 Stainless Steel
Flammability
UL 94 5VA, UL 94 V0
Weight
4.05 lb
Temp. Rise
30°C
Service
Standard
Operating Temp.
-40 to 75°C

Description

Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.
• Self-closing gasketed cover
• Color coded housings for easy identification
• Super tough insulated non-metallic housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products