Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Connector, L9-30R, 30 A, 600V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # HBL2653

  • Zoro # G600701656


product price:  $83.45
/ea

Key Features

NEMA Receptacle Configuration
L9-30R
Current Rating
30 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2653
Zoro #
G600701656
UPC #
783585039053
Country of Origin
United States

Dimensions

Height
3.86 in
Width
2.26 in
Length
2.26 in
Wire Size
#16 AWG to #8 AWG
Dimensions
2.26 in x 2.26 in x 3.86 in
For Maximum Cable Diameter
1-1/8 in
For Minimum Cable Diameter
5/8 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L9-30R
Current Rating
30 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
CSA C22.2, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Special Features
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Body Material
Natural White Nylon
Material
.031" (.8) Brass
IP Rating
IP20
Application
Heavy Duty Industrial
Flame Resistant
HB or better per UL 94 or CSA 22.2 No. 0.6
Dielectric Strength
Withstands 2,000V minimum
Weight
0.35
Amperage Rating
30 A
Material - Mounting Hardware
Cord Mounted
Insulation
Insulated Body
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Female Connector Body, 30A 600V AC, 2-Pole 3-Wire Grounding, L9-30R,Screw Terminal, Black and White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.