Zoro Homepage

Locking Receptacle, L7-30R, 30 A, 277V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals

  • Mfr # HBL2630

  • Zoro # G8985751


product price: $48.33
/ea

Key Features

NEMA Receptacle Configuration
L7-30R
Current Rating
30 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2630
Zoro #
G8985751
UPC #
783585236056
Country of Origin
United States

Dimensions

Minimum Wire Size
16 AWG
Maximum Wire Size
8 AWG
Wire Size
#16 AWG - #8 AWG solid or stranded copper wire only.
Height
1.31 in
Width
1.70 in
Length
3.28 in
Dimensions
3.28 in x 1.70 in x 1.31 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L7-30R
Current Rating
30 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP20
NEMA Enclosure Rating
1
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Corrosion Resistant, Moisture Resistant
Flange Type
Non-Flanged
Grade
Industrial
Mounting Type
Flush Mount
Wiring Style
Standard
Special Features
Corrosion resistant
Material
Cast aluminum
For Environment
Dry
For Location
Indoor
Horsepower Rating
3 hp
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-40 Degrees F
Polarized
Yes
Number of Gangs
1
AFCI
No
Housing Material
Nylon
Market
Industrial
Connection Orientation
Straight
Contact Material
Brass
Maximum Operating Temperature
167 Degrees F
Includes
Mounting Screws
Base Material
Nylon Polyester
Flammability
V2 or better per UL94/CSA 22.2 No.0.17
Lock Type
Twist-lock
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Spring Material
.040" Brass
Application
Heavy Duty Industrial
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Dielectric Strength
Withstands 2,000V minimum
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Amps
30

Description

The HUBBELL 30A Locking Receptacle L7-30R is an electrical receptacle rated for use in industrial and commercial settings. It features a twist-lock mechanism that helps maintain connection during operation and accommodates 2-pole, 3-wire configurations rated for 277V AC and up to 30 amps. The device supports both back and side wiring with wire restraint recesses are included to reduce terminal loosening, while color-coded face markings correspond to voltage identification during installation.


Key Features of the HUBBELL - 30A Locking Receptacle L7-30R:

  • Current/Voltage Rating: Rated for 30 A at 277V AC single phase

  • NEMA Configuration: L7-30R (twist-lock)

  • Wire Accommodation: Accepts #16 AWG – #8 AWG solid or stranded copper wire; screw terminals

  • Material Construction: Nylon polyester base, nylon housing, cast aluminum components; brass contacts and mounting system

  • Mount Type: Flush mount with included screw hardware

  • Operating Temperature Range: -40°C to +75°C (without impact)

  • Flammability Rating: V2 or better per UL94/CSA standards

  • Dielectric Strength: Withstands minimum of 2,000V

  • Horsepower Rating: Maximum load capacity: 3 hp

  • Coding & Identification: Face color coding by voltage; terminals identified per UL498 standard designations (X, Y, Z, White, Green)

  • Standards Compliance: Certified CSA C22.2 No.42; Federal Specification W-C-596; Listed UL498

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products