Advanced, LA Spas, Nemco Spas, Saratoga Spas
- Mfr # HF4H50-01
- Zoro # G222964941
product price:Â
$
37.99
/ea
Key Features
Banding
Double-glued
Length
14.75 in
Filter Media
Premium Pointbond
Material
Point bond
Outside Diameter
4.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF4H50-01
- Zoro #
- G222964941
- UPC #
- 810151306506
- Country of Origin
- United States
Dimensions
- Length
- 14.75 in
- Outside Diameter
- 4.625 in
- Inside Diameter
- 1.5 in
- Width
- 4.625 in
- Height
- 4.625 in
Details
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Filter Media
- Premium Pointbond
- Material
- Point bond
- Color
- White
- Endcap Material
- Turquoise Resin
Description
Hurricane HF4H50-01 Cartridge Filter Replacement for Advanced, LA Spas, Nemco Spas, Saratoga Spas, Unicel 4CH-50, Pleatco PTL50P4, Filbur FC-0151
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.