Shop HURRICANE
See all product information
Create Account
Premium Pool Filter Cartridge - Replacement for Pleatco PCC60, Unicel C-7469, 4PK
- Mfr # HF7469-04
- Zoro # G622965012
product price:Â
$
114.99
/pk of 4, $28.75/ea
Free Shipping & Returns
Key Features
Outside Diameter
7 in
Inside Diameter
3 in
Length
14.125 in
Width
7 in
Filter Media
Premium Pointbond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF7469-04
- Zoro #
- G622965012
- UPC #
- 810151300573
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Filter Media
- Premium Pointbond
- Color
- White
- Material
- Point bond
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
Dimensions
- Outside Diameter
- 7 in
- Inside Diameter
- 3 in
- Length
- 14.125 in
- Width
- 7 in
- Height
- 7 in
Description
REPLACEMENT FOR - The Hurricane HF7469-04 Cartridge Filter is compatible for Unicel C-7469, Pleatco PCC60, Filbur FC-1975, Pentair Clean Clear Plus 240, Hayward SwimClear C2025, C2020, Hayward Super-Star-Clear C2000, Sta-Rite PRC 50, American Quantum and other compatible models. Original manufacturer's names and part numbers are for reference only. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 14.125 inches, outer diameter 7 inches, Top hole 3 inches, Bottom hole 3 inches. Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.