Jacuzzi Premium J-300/ J-400
- Mfr # HF6H960-01
- Zoro # G422964970
product price:Â
$
48.99
/ea
Key Features
Endcap Material
Turquoise Resin
Inside Diameter
3 in
Outside Diameter
6.625 in
Material
Point bond
Height
6.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF6H960-01
- Zoro #
- G422964970
- UPC #
- 810151302119
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 3 in
- Outside Diameter
- 6.625 in
- Height
- 6.625 in
- Width
- 6.625 in
- Length
- 14.875 in
Details
- Item
- Pool Filter Cartridge
- Endcap Material
- Turquoise Resin
- Material
- Point bond
- Filter Media
- Premium Pointbond
- Banding
- Double-glued
- Color
- White
Description
Hurricane HF6H960-01 Cartridge Filter Replacement for Jacuzzi Premium J-300/ J-400, Unicel 6CH-960, Pleatco PJW60TL-F2S, Filbur FC-2800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.