Rubber Sheet, SBR, 3/4"Thick, 36"x12", 70A
Mfr # BULK-RS-SBR75-26
Zoro # G1977692
product price:Â $95.75
/ea
Free Shipping & Returns
Key Features
Rubber Length
3 ft
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-SBR75-26
Zoro #
G1977692
UPC #
-
Country of Origin
Multiple
Dimensions
Rubber Thickness
3/4 in
Rubber Width
12 in
Rubber Length
3 ft
Thickness
3/4"
Length
36"
Width
12"
Overall Thickness
0.75 in
Overall Length
36 in
Overall Width
12 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 75 Shore A, Grade Standard, Material SBR, Standards ASTM D2000 AA 706, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -45 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.059 in, Overall Width 12 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 3/4 in, Abrasion Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.