IEC Magnetic Contactor, 1NC/1NO, 480V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D25T7

  • Zoro # G2244435


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Full Load Amps-Inductive
25 A
Full Load Amps-Resistive
40 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC1D25T7
Zoro #
G2244435
UPC #
785901207146
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Height
3.35 in
Overall Width
1.77 in
Overall Depth
3.62 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Full Load Amps-Inductive
25 A
Full Load Amps-Resistive
40 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UKCA, UL 508, UL Listed
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
3
Reversing
No
Frame / Series / Class / Code
TeSys
HP @ 3 Phase - 575V
20 hp
Series
TeSys Deca
Inrush VA
70 VA
Overvoltage Category
CAT III
Application
Motor Control, Resistive Load
Operating Speed
3600 cycles per hr
Shock Resistance
8 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Watts Loss
2 to 3W
Rated Insulation Volts
600/690V
Signalling Circuit Frequency
25 to 400 Hz
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Rated Short-Time Withstand Current
240 A (at 40°C for 10 s Power Circuit), 380 A (at 40°C for 1 s Power Circuit), 50 A (at 40°C for 10 min Power Circuit), 120 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Fire Rating
UL 94 V1
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Rated Breaking Capacity
450 A @ 440V
Features
Without Built-In Suppressor Module
Electrical Durability
1.65 Mcycles (25 A, AC-3, Less than 440 V); 1.4 Mcycles (40 A, AC-1, Less than 440 V); 1.65 Mcycles (25 A, AC-3e, Less than 440 V)
Impedance
2 mOhm
Max. Operating Watts
5.5 kW (at 220 to 230V AC 50/60 Hz AC-3), 11 kW (at 380 to 400V AC 50/60 Hz AC-3), 11 kW (at 415 to 440V AC 50/60 Hz AC-3), 15 kW (at 500V AC 50/60 Hz AC-3), 15 kW (at 660 to 690V AC 50/60 Hz AC-3), 5.5 kW (at 400V AC 50/60 Hz AC-4), 5.5 kW (at 220 to 230V AC 50/60 Hz AC-3e), 11 kW (at 380 to 400V AC 50/60 Hz AC-3e), 11 kW (at 415 to 440V AC 50/60 Hz AC-3e), 15 kW (at 500V AC 50/60 Hz AC-3e), 15 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 450 A @ 440V (Power Circuit)
Non-Overlap Time
1.5 ms
Net Weight
0.37 kg
Impulse Withstand Voltage
6 kV
Switching Current
5 mA (Signalling Circuit)
IP Rating
IP20
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Mechanical Durability
15 Mcycles
Includes Protective Cover
Yes
Switching Voltage
17 V (Signalling Circuit)
Fuse Amps
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 40 A (Type 2 Power Circuit)
Tightening Torque
1.7 Nm (Control Circuit), 2.5 Nm (Power Circuit)
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Full Load Current - Resistive
40 A
Full Load Current - Inductive
25 A
Contactor Style
IEC
Horsepower @ Three Phase - 600V AC
20 hp
Embedded Surge Suppressor
No
NEMA Enclosure Rating
No Enclosure
Resistance Properties
Fire Resistant, Insulation Resistant
Maximum Operating Temperature
140 Degrees F
Electrical Operating Durability
1,400,000, 1,650,000
Mechanical Operating Durability
15,000,000
Minimum Operating Temperature
-40 Degrees F
Frequency
50/60 Hz
Horsepower @ Single Phase - 240V AC
3 hp
Maximum Voltage Rating
690V AC
Number of Normally Open Main Contacts
3
Mounting Style
DIN Rail, Plate
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 120V AC
2 hp
Phase
Three
Horsepower @ Three Phase - 480V AC
15 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Utilisation Category
AC-3; AC-1; AC-4; AC-3e
Control Circuit Voltage
480 V AC 50/60 Hz
Pole Contact Composition
3 NO
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Inrush Power in VA
70 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 70 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
Heat Dissipation
2 to 3 W at 50/60 Hz
Pollution Degree
3
Climatic Withstand
IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Mechanical Robustness
Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor closed 15 Gn for 11 ms); Shocks contactor open 8 Gn for 11 ms)
Conventional Free Air Thermal Current
10 A (at 140°F (60°C)) for signalling circuit; 40 A (at 140°F (60°C)) for power circuit
Auxiliary Contacts Type
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
Contactor Application
Motor control; Resistive load
Protective Treatment
THIEC 60068-2-30
Contact Compatibility
M2
Compatibility Code
LC1D
Control Circuit Type
AC 50/60 Hz
Rated Operational Current
25 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 40 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 25 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
Protective Cover
With
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Power Dissipation Per Pole
3.2 W AC-1; 1.25 W AC-3; 1.25 W AC-3e
Ambient Air Temperature For Operation
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating

Description

The SQUARE D - IEC Magnetic Contactor is a non-reversing, three-pole contactor intended for use in motor control and resistive load applications. It operates with a coil voltage of 480V AC and features an auxiliary contact configuration of 1NO/1NC. The contactor has an average impedance of 2 mOhm at Ith 40 A 50 Hz for the power circuit and has been tested under conditions similar to IACS E10 exposure to damp heat and IEC 60947-1 Annex Q category D exposure to damp heat.

Key Features:

  • Compatible with screw clamp terminals for both control circuits (flexible/solid without cable end) and power circuits (flexible/solid with or without cable end).
  • Electrical durability tests have shown results ranging from 1.4 Mcycles (40 A, AC-1, Less than 440 V) up to approximately 1.65 Mcycles (25 A, AC-3e, Less than 440 V).
  • Operating temperature should not exceed140 Degrees F.
  • Includes a protective cover.
  • Insulation voltage has been tested up until Power circuit:690 V as per the guidelines of the relevant IEC standards; Signalling circuit:690V as per the guidelines of the relevant IEC standards.
  • Mechanical durability tests have shown results reaching approximately15 Mcycles.
  • Mounting style supports DIN Rail or Plate mounting options.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.