Pump, Centrifugal, SS, 1 HP, 3 PH

  • Mfr # 5WXT5

  • Zoro # G2874751


product price:  $1,371.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Housing Material
316 Stainless Steel
Phase
Three
Voltage
208-230/460
Max. GPM @ Head
90 gpm @ 5 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5WXT5
Zoro #
G2874751
UPC #
190735354872
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Height
7 7/8 in
Width
10 in
Length
13 1/2 in
Max. Dia. Solids
1/8 in
Overall Width
10 in
Overall Height
7.9 in
Overall Length
13.5 in
Solid Diameter (Maximum)
0.13 in
Intake Pipe Size
1 1/2 in
Shaft Outer Diameter
7/16 in
Discharge Pipe Size
1 1/4 in

Details

Item
Chemical Resistant Centrifugal Pump
HP
1 hp
Housing Material
316 Stainless Steel
Phase
Three
Voltage
208-230/460
Max. GPM @ Head
90 gpm @ 5 ft
Max. Head
65 ft
Inlet
1-1/2 in NPT
Best Efficiency GPM @ Head
48 gpm @ 40 ft
Outlet
1-1/4 in NPT
Motor Enclosure
Totally Enclosed Fan Cooled
Shaft Material
Stainless Steel
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
Wetted Materials
316 Stainless Steel, Carbon, Ceramic, Viton
Duty
Continuous
GPM of Water @ 40 Ft. of Head
48
Includes
Manual
Agency Compliance
CUS
GPM of Water @ 25 Ft. of Head
70
Min. GPM @ Head
8 gpm @ 60 ft
Bearing Type
Ball
Drain Plug
No
Screw Material
Stainless Steel
GPM of Water @ 30 Ft. of Head
57
Max. Fluid Viscosity
260 SUS
GPM of Water @ 60 Ft. of Head
8
Motor RPM
3,450 RPM
Port Rotation
90 Degrees Increments
Best Efficiency Range GPM @ Head
66 to 21 gpm @ 20 to 50 ft
Service Factor
1.15
Hz
60
Max. Specific Gravity
1.0
GPM of Water @ 20 Ft. of Head
77
GPM of Water @ 10 Ft. of Head
84
Max. Case Pressure
150 psi
Impeller Type
Closed
NEMA/IEC Frame
56J
Impeller Material
316 Stainless Steel
Amps
2.6/1.3
Inlet Pressure
122 psi
GPM of Water @ 50 Ft. of Head
24
GPM of Water @ 15 Ft. of Head
79
Max. Liquid Temp.
300 Degrees F
Seal Type
Mechanical
GPM of Water @ 5 Ft. of Head
90
Application
Chemical Processing, Circulating, Cooling, Liquid Transfer, Pressure Boosting, Recirculation
Volute Material
316 Stainless Steel
Motor Type
Three-Phase Induction
Standards
CUS
Flow Rate @ 10 ft of Head (Maximum)
75 gpm
Viscosity (Maximum)
260 SUS
Ambient Temperature (Maximum)
104 Degrees F
Media Temperature (Maximum)
300 Degrees F
Feet of Head (Maximum)
65 ft
Case Pressure (Maximum)
150 psi
Flow Rate (Minimum)
8 gpm
Flow Rate @ 1 ft of Head (Maximum)
82 gpm
Compatible Motor Frame
56J NEMA
Priming
Manual
Flow Rate @ 30 ft of Head (Maximum)
48 gpm
Flow Rate @ 5 ft of Head (Maximum)
79 gpm
Wetted Material
316 Stainless Steel, Carbon, Ceramic, Viton
Flow Rate @ 60 ft of Head (Maximum)
3 gpm
Ambient Temperature (Minimum)
40 Degrees F
Motor Speed (Maximum)
3,450 RPM
Flow Rate @ 20 ft of Head (Maximum)
65 gpm
Flow Rate @ 15 ft of Head (Maximum)
70 gpm
Best Efficiency Head
40 ft
Frequency
60 Hz
Current
3.0 or 1.5 A
Duty Cycle
Continuous
Impeller Design
Closed
Discharge Rotation
90 Degrees Increments
Shut Off Pressure (Maximum)
150 psi
Specific Gravity (Maximum)
1
Flow Rate @ 40 ft of Head (Maximum)
26 gpm
For Use With Potable Systems
No
Nameplate Voltage
208-230/460V AC
Intake Pipe Type
NPT
Horsepower (Maximum)
1 hp
Discharge Pipe Type
NPT
Flow Rate @ 25 ft of Head (Maximum)
56 gpm
Flow Rate (Maximum)
90 gpm
Media Temperature (Minimum)
40 Degrees F
Best Efficiency Flow
48 gpm

Description

Centrifugal Pump, Discharge Pipe Size 1 1/4 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 65 ft, Flow Rate (Maximum) 90 gpm, Horsepower (Maximum) 1 hp, Housing Material 316 Stainless Steel, Impeller Design Closed, Impeller Material 316 Stainless Steel, Intake Pipe Size 1 1/2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 300 Degrees F, Phase Three, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 260 SUS, Flow Rate @ 10 ft of Head (Maximum) 75 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.