Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp

  • Mfr # 52258

  • Zoro # G3704145


product price:  $539.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Air Inlet
1/4 in NPT Female
Horsepower
0.7 hp
Free Speed
20,000 RPM
Max. Speed
20,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52258
Zoro #
G3704145
UPC #
616026522589
Country of Origin
United States

Dimensions

Overall Length
6 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.7 hp
Free Speed
20,000 RPM
Max. Speed
20,000 RPM
Grinder Type
Straight
Includes
1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039
Average CFM @ 15 Second Run Time
8.5
Collet
1/4 in
CFM @ Full Load
34.0
Grinder Orientation
Straight
Throttle
Lever
Bearing Type
Ball
Characteristics
Gearless
Handle Material
Composite
Variable Speed
No
Duty
Heavy Duty
Tool Weight
2.1 lb
Application
Deburring, Grinding, Polishing
Features
Gearless for Reduced Maintenance and Downtime
Standards
CE Certified, EAC Certified
Brake Type
None
Kit Contents
(1) Bare Tool
Air Inlet Type
NPT
Tether Style
Not Tether Capable
Tool Style
Straight
Switch Type
Lever
Exhaust Location
Rear
Anti-Kickback Clutch Type
None
Power Source
Air Powered
Number of Speed Settings
1
Air Inlet Gender
Female
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Minimum Speed
20,000 RPM
Air Pressure
90 psi
Air Consumption
34 cfm

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.7 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 20,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039, Safety Stop Mechanisms Safety-Lock Throttle Lever

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.