Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 7054014

  • Zoro # G4879502


product price:  $20.29
/ea
Sold in multiples of 10 for $202.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7054014
Zoro #
G4879502
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1880"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Thickness
3
Depth of Cut
0.80 to 4.00mm
Through Hole Inside Dia.
5.16mm
Cutting Edge Length
8.70mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408-NMT WSM20S
No. of Edges
6
ANSI Number
WNMG432-NMT WSM20S
For Use With
Toolholders, Boring Bars
Coating
PVD
Cutting Direction
Neutral
Mounting Style
Clamp
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
ANSI Code
WNMG432-NMT WSM20S
Chip-Breaker Code
NMT
Included Angle
80 Degrees
Coating Process
PVD
Manufacturer Grade
WSM20S
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Cutting Application
Turning
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Number of Cutting Edges
6
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Metric
Shape
Trigon
Finish - Machining
TiAlN+Al2O3+Al
Material
Carbide

Description

Turning Insert, Chip-Breaker Code NMT, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.