Water Pressure Reducing Valve, 1-1/2 In.

  • Mfr # 36HLF20701

  • Zoro # G5156487


product price:  $544.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Inlet Size
1 1/2"
Connection Type
FNPT x FNPT
Body Material
Lead Free Bronze and Stainless Steel Material
Max. Pressure
400 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36HLF20701
Zoro #
G5156487
UPC #
670750518546
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Inlet Size
1 1/2"
Height
10 in
Length
6 3/4 in
Overall Height
5 5/8 in
Overall Width
6 11/16 in
Outlet Connection Size
1 1/2 in
Inlet Connection Size
1 1/2 in

Details

Connection Type
FNPT x FNPT
Body Material
Lead Free Bronze and Stainless Steel Material
Max. Pressure
400 psig
Max. Temp.
180 Degrees F
Item
Water Pressure Reducing Valve
Strainer
No
Valve Type
Super Capacity
Preset Pressure Settings
50 psi
Standards
ASSE 1003, Build America Buy America (BABA) Act, Buy American Act (BAA), CSA B356
Pressure Adjustment Range
25 to 75 psi
Material
Lead Free Bronze
Application
Commercial Use, Institutional Use, Residential Use
Connection
FNPT
Material of Construction
Lead Free Bronze
Factory Set Pressure
50 psi
Pilot Adjustment - Minimum
25 psig
Outlet Connection Type
NPT
Operating Pressure - Maximum
400 psi
NSF Certifications for Food and Drinking Water
NSF 372
Inlet Connection Type
NPT
Includes Strainer
Strainer Not Included
Pilot Adjustment - Maximum
75 psig
Fluid Temperature - Maximum
180 Degrees F
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Flow Rate - Continuous Maximum
153 gpm
Operating Pressure - Minimum
25 psi
For Media
Water

Description

Valve, Pressure Reducing, Material of Construction Lead Free Bronze, Inlet/Outlet 1-1/2 In., NPT X NPT Connection, Max. Working Pressure (PSI) 400, Adjustable Range 25-75 psi, Pressure Setting 50 psi, Max. Temp. (F) 180, Height (In.) 10, Length (In.) 6-3/4, Certification CA AB1953, VT ACT 193, Standards ASSE 1003/CSA B356, Compliance ARRA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.