Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 50 GPM

  • Mfr # 22A594

  • Zoro # G5526552


product price:  $1,388.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22A594
Zoro #
G5526552
UPC #
190735168417
Country of Origin
Japan

Dimensions

Air Intake Connection Size
3/8 in FNPT
Manufacturers Warranty Length
1 yr
Overall Length
8.5 in
Overall Width
11-1/4 in
Overall Height
17.3 in
Solid Diameter (Maximum)
3/16 in
Media Intake Connection Size
1 1/4 in
Media Discharge Connection Size
1 1/4 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
Air Consumption (Maximum)
55 scfm
Air Intake Connection Type
FNPT
Check Seat Material
Aluminum
Diaphragm Material
Buna-N
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
0 Degrees F
Operating Pressure (Maximum)
100 psi
Self-Priming Wet
28 ft
Self-Priming Dry
18 ft
Pump Operation Type
Air
Includes
Ball Valve
Inlet/Outlet
1 1/4 in
For Use With
General Indsutrial Use Including Waste Oils, Water Based Chemicals and Fluids with A Neutral Ph. Handles Suspended Solids and Shear Sensative Fluids
Duty Cycle
Continuous
Flow Rate @ 30 psi
29 gpm
Wetted Housing Material
Aluminum
Air Intake Pressure (Maximum)
100 psi
Media Discharge Location
Top
Media Discharge Connection Type
NPT
Flow Rate @ 70 psi
45 gpm
For Use With Potable Systems
No
Media Intake Location
Bottom
Flow Rate @ 60 psi
45 gpm
Priming
Self-Priming
Mounting Hardware Material
Stainless Steel, Steel
Flow Rate (Maximum)
50 gpm
Flow Rate @ 100 psi
50 gpm
Media Intake Connection Type
FNPT
Viscosity (Maximum)
40,000 cps
Manifold Connection Type
NPT

Description

Double Diaphragm Pump, Air Consumption (Maximum) 55 scfm, Air Intake Connection Size 3/8 in, Air Intake Connection Type FNPT, Check Seat Material Aluminum, Diaphragm Material Buna-N, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 50 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/4 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 1 1/4 in, Media Intake Connection Type FNPT, Media Intake Location Bottom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.