Thermostatic Mixing Valve, 3/4in., 200 psi

  • Mfr # HG110D

  • Zoro # G6085502


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Type
Push Fit
Inlet Type
Push Fit
Overall Height
2 3/16 in
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG110D
Zoro #
G6085502
UPC #
094726655545
Country of Origin
Australia

Dimensions

Inlet Size
3/4 in
Overall Height
2 3/16 in
Outlet Size
3/4 in
Overall Width
5 5/8 in
Overall Length
5 5/8 in
Pipe Size
3/4"
Outlet Connection Size
3/4 in
Inlet Connection Size - Cold
3/4 in
Inlet Connection Size - Hot
3/4 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
Push Fit
Inlet Type
Push Fit
Body Material
Brass
Max. Pressure
200 psi
Temp. Range
85 Degrees to 130 Degrees F
Compliance
ASSE 1017, ASSE 1069, ASSE 1070, CSA B125.3, NSF 372, NSF 62
Standards
ASSE, ASSE 1017, ASSE 1069, ASSE 1070, CSA, CSA B125.3, IAPMO, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Valve Type
Thermostatic
Inlet Connection Type - Cold
Push
Outlet Connection Type
Push Fit
Inlet Temperature - Maximum Cold
80 Degrees F
Inlet Temperature - Minimum Hot
120 Degrees F
Operating Pressure - Maximum
230 psi
Operating Temperature - Maximum Outlet
176 Degrees F
Inlet Temperature - Minimum Cold
39 Degrees F
Inlet Temperature - Maximum Hot
180 Degrees F
Inlet Connection Type - Hot
Push
Operating Temperature - Minimum Outlet
85 Degrees F
For Media
Water

Description

Thermostatic Mixing Valve, Body Material Brass, Inlet Type Push Fit, Outlet Type Push Fit, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 85 Degrees to 130 Degrees F, Max. Pressure 200 psi, Overall Height 2 3/16 in, Overall Width 5 5/8 in, Standards ASSE, ASSE 1017, ASSE 1069, ASSE 1070, CSA, CSA B125.3, IAPMO, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, Compliance ASSE 1017, ASSE 1069, ASSE 1070, CSA B125.3, NSF 372, NSF 62

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.