Triangle Turning Insert, Triangle, 7/32 in, TPMT, 0.0156 in, Carbide

  • Mfr # TPMT18151HQ CA510

  • Zoro # G7399640


product price:  $9.55
/ea
Sold in multiples of 10 for $95.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
7/32 in
Insert Size
18151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TPMT18151HQ CA510
Zoro #
G7399640
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
18151
Corner Radius
0.0156 in
Insert Thickness
0.0938"
Nose Radius
0.0156"
Mounting Hole Dia.
0.110"
Thickness
0.0937 in
Through Hole Inside Dia.
0.1102 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMT090204HQ
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
TPMT18151HQ-CA510
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
No. of Edges
3
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
11 Degrees
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Measurement System
Fractional Inch
Coating Process
CVD
Primary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
HQ
ANSI Code
TPMT18151HQ CA510
Included Angle
60 Degrees
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Features
Crack Resistant
Number of Cutting Edges
3
Shape
Triangle
Manufacturer Grade
CA510
Clearance Angle
11 Degrees
Primary Material Application ISO Code
P
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 7/32 in, TiCN+Al2O3+TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.