Locking Plug, L14-30P, 30 A, 125/250V AC, Three Phase, 3 Pole, Spring Clamp Terminals, Black, White

  • Mfr # HBL2711ST

  • Zoro # G806170843


product price:  $53.93
/ea

Key Features

NEMA Plug Configuration
L14-30P
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL2711ST
Zoro #
G806170843
UPC #
783585681603
Country of Origin
China

Dimensions

For Maximum Cable Diameter
1.15 in
Minimum Wire Size
14 AWG
Maximum Wire Size
8 AWG
For Minimum Cable Diameter
0.35 in

Details

Item
Locking Plug
NEMA Plug Configuration
L14-30P
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Spring Clamp Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Standards
Certified to CSA C22.2 No. 42, Federal Specifications W-C-596, Listed to UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
IP Rating
IP20
Grade
Federal Specification
Blade Material
Copper Alloy
Market
Industrial
Polarized
Yes
Housing Material
Nylon
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
75 Degrees C
Series
EdgeConnectâ„¢

Description

The HUBBELL - Locking Plug is a three-phase, 30 A locking plug designed for industrial electrical connections. It features spring clamp terminals for wire connection, eliminating the need for screwdrivers or torque wrenches and reducing termination time. The plug accommodates wire sizes from 8 AWG to 14 AWG and supports cable diameters between 0.35 in and 1.15 in.


Key Features of the HUBBELL - Locking Plug:

  • Blade Material: Copper alloy blades.

  • Housing Material: Nylon housing.

  • Operating Temperature Range: Rated for use from -40°C to 75°C.

  • Current/Voltage Rating: Supports up to 30 A at 125/250V AC.

  • Number of Poles/Wires/Blades: Three poles, four wires, four blades; grounded design with polarization for proper alignment.

  • Wire Connection Type: Spring clamp terminals simplify wiring by removing the need for tools during installation.

  • Cord Grip Design: Cord grip designed to reduce strain on terminations during use.

  • IP Rating & Flammability: IP20 rated with UL 94 HB flammability classification.

  • Standards Compliance: Certified to CSA C22.2 No. 42, Federal Specifications W-C-596, and listed to UL 498 standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.