
Cable Protector, 9/16 in H, 59 in L, 2 in W, 1 Channel, PVC, White
Mfr # CSX-2-59-WT
Zoro # G9826465
product price:Â $26.39
/eaKey Features
Height
9/16 in
Number of Channels
1
Material
PVC
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSX-2-59-WT
Zoro #
G9826465
UPC #
-
Country of Origin
China
Dimensions
Height
9/16 in
Length
59 in
Width
2 in
Details
Item
Cable Protector
Number of Channels
1
Material
PVC
Color
White
Description
Cable Shield Cord Cover- 2" x 59"- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.