Shop IDC SELECT
See all product information
Create Account
Riveted Roller chain, 10 ft OAL, 2 P, 0.63 Dia x 0.62 in W Roller, SS
- Mfr # IDC C2080HSS-1R
- Zoro # G023416649
product price:Â
$
85.39
/ea
Sold in multiples of 10 for $853.90
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
2 in
Material
Stainless Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC C2080HSS-1R
- Zoro #
- G023416649
- UPC #
- 887412060910
- Country of Origin
- China
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 2 in
- Material
- Stainless Steel
- Tensile Strength
- 15,911 lbf
- Series
- Conveyor
- Chain Number
- C2080HSS-1
Description
IDC Select IDC C2080HSS-1R Riveted Roller Chain, 10 ft OAL, 2 in Pitch, 0.63 in Dia x 0.62 in W Roller, Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.