Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Ball Type, Rail

  • Mfr # LWH25R1020BPS2

  • Zoro # G811975716


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Rail Width (mm)
23 mm
Rail Length
1020 mm
Type
Linear Way, Ball Type
Rail Height
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWH25R1020BPS2
Zoro #
G811975716
UPC #
-
Country of Origin
Japan

Dimensions

Rail Width (mm)
23 mm
Rail Length
1020 mm
Rail Height
22 mm
Base Width (mm)
23 mm
Mounting End Dia. (mm)
7 mm

Details

Material
Carbon Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Linear Roller Way, 840 mm Rail, Half Pitch Specification, High Accuracy Grade, To assemble with MXC55, MX55, MXG55, MXDC55, MXD55, MXDG55, MXS55, MXSG55, MXN55, MXNG55, MXNS55 or MXNSG55

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.