Shop INDUSTRIAL CHOICE
See all product information
Groove by 150 lb Flange by Groove Tee SCH20 2.5 inch Steel Black Painted
Mfr # GVF150-T-2.5-G-FL-G-S20CS-BK
Zoro # G015552270
product price:Â $468.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Tee
Finish
Black-Carbon Steel
Color
Black Painted
Material
Carbon Steel
Fitting Length
5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF150-T-2.5-G-FL-G-S20CS-BK
Zoro #
G015552270
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
5 in
Details
Specific Fitting Shape
Flange Tee
Finish
Black-Carbon Steel
Color
Black Painted
Material
Carbon Steel
Number of Holes
4
Application
Air, Non potable Water, Light chemical
Description
- Groove by Flange Tee Adapter
- 2.5 in. Groove Adapter
- Groove by Flange 150lb Tee Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.