Gas detector

  • Mfr # TX1-6

  • Zoro # G923354324


product price:  $1,504.99
/ea
Free Shipping & Returns

Key Features

Replaceable Battery
Yes
Includes Test Gas
No
Overall Width
1.4 in
Display Type
Digital
Visual Alert Type
Digital Display
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TX1-6
Zoro #
G923354324
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.4 in
Overall Height
3.9 in
Battery Size
2/3 AA
Overall Depth
2 in
Manufacturer Warranty Length
3 yr

Details

Item
Single-Gas Detector
Replaceable Battery
Yes
Includes Test Gas
No
Display Type
Digital
Visual Alert Type
Digital Display
Product Type
Single-Gas Detector
Operating Humidity - Minimum
15 %
Number of Sensors
2
Alarm Volume Level
110 dB
Standards
ATEX, CSA Certified, IECEx, INMETRO, UL (C-US)
Sub-Brand
Industrial Scientific
Housing Material
Polycarbonate; Rubber
IP Rating
IP66/IP67
Operating Temperature - Minimum
-40 Degrees F
Receiver Range
5 in
Maintainability
Maintenance-Free
Battery Voltage
3.6V
Number of Gases Detected
1
Number of Records Stored
60 Alarm Events
Alert Type
Sound, Light
Battery Life
2 yr
Operating Temperature - Maximum
122 Degrees F
Series
Tango TX1
Alarm Setting
Strobe-Emitting Visual
Data Logger
Yes
Display Screen Type
LCD
Features
Increase Worker Safety, Lightweight, Made Easy, Reducing Overall Costs, Regardless of Bump Test Frequency, Wearable
Interchangeable Sensors
No
Sensor Life
2 yr
Operating Humidity - Maximum
95 %
Battery Chemistry
Lithium Thionyl Chloride
Measurement Range
Ammonia (0 to 500 ppm)
Resolution
Ammonia 1 ppm

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Series Tango TX1, Sub-Brand Industrial Scientific, Battery Size 2/3 AA, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Rechargeable Battery No, Battery Voltage 3.6V, Operating Humidity - Minimum 15 Percent, Alarm Setting Strobe-Emitting Visual, Alarm Volume Level 110 dB, Battery Life 2 yr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.