Gas detector

  • Mfr # TX1-G

  • Zoro # G623359414


product price:  $794.99
/ea
Free Shipping & Returns

Key Features

Alert Type
Sound, Light
Operating Humidity - Minimum
15 %
Gas Detected
Carbon Monoxide, Hydrogen
Manufacturer Warranty Length
3 yr
Standards
ATEX, CSA Certified, IECEx, INMETRO, UL (C-US)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TX1-G
Zoro #
G623359414
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
3 yr
Overall Depth
2 in
Battery Size
2/3 AA
Overall Width
1.4 in
Overall Height
3.9 in

Details

Item
Single-Gas Detector
Alert Type
Sound, Light
Operating Humidity - Minimum
15 %
Gas Detected
Carbon Monoxide, Hydrogen
Standards
ATEX, CSA Certified, IECEx, INMETRO, UL (C-US)
Features
Increase Worker Safety, Lightweight, Made Easy, Reducing Overall Costs, Regardless of Bump Test Frequency, Wearable
Series
Tango TX1
Measurement Range
Carbon Monoxide (0 to 1,000 ppm)
Product Type
Single-Gas Detector
Sub-Brand
Industrial Scientific
Battery Voltage
3.6V
Battery Life
2 yr
Operating Temperature - Maximum
122 Degrees F
Includes Test Gas
No
Alarm Setting
Strobe-Emitting Visual
Data Logger
Yes
Operating Temperature - Minimum
-40 Degrees F
Battery Chemistry
Lithium Thionyl Chloride
Number of Sensors
2
Display Screen Type
LCD
Housing Material
Polycarbonate; Rubber
Alarm Volume Level
110 dB
IP Rating
IP66/IP67
Display Type
Digital
Operating Humidity - Maximum
95 %
Sensor Life
2 yr
Receiver Range
5 in
Resolution
Carbon Monoxide 1 ppm
Replaceable Battery
Yes
Visual Alert Type
Digital Display
Interchangeable Sensors
No
Number of Gases Detected
1
Number of Records Stored
60 Alarm Events
Maintainability
Maintenance-Free

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Gas Detected Carbon Monoxide, Hydrogen, Series Tango TX1, Sub-Brand Industrial Scientific, Battery Size 2/3 AA, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Rechargeable Battery No, Battery Voltage 3.6V, Operating Humidity - Minimum 15 Percent, Alarm Setting Strobe-Emitting Visual, Alarm Volume Level 110 dB, Battery Life 2 yr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.