Air Motor, 3,000 RPM, 67 scfm
Mfr # SM4AMB-A
Zoro # G315487432
product price:Â $502.99
/ea
Free Shipping & Returns
Key Features
Rotation
CW/CCW
Overall Length
5 5/8 in
Overall Height
7 in
Mount Type
Face, Foot
Overall Width
3 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SM4AMB-A
Zoro #
G315487432
UPC #
3663836045972
Country of Origin
India
Dimensions
Overall Length
5 5/8 in
Overall Height
7 in
Overall Width
3 7/8 in
Shaft Length
1 1/8 in
Length Less Shaft
4 11/20 in
Keyway Length
1/8 in
Inlet Size
1/2 in
Manufacturers Warranty Length
1 yr
Shaft Diameter
1/2 in
Description
Air Motor, Output Power @ Maximum Speed 1.5 hp, Maximum Torque 49.56 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 134 scfm, Shaft Diameter 1/2 in, Shaft Length 1 1/8 in, Mount Type Face, Foot, Inlet Size 1/2 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Steel, Weight 11.22 lb, Keyway Type Woodruff, Maximum Ambient Temperature 104 Degrees F, Minimum Ambient Temperature 33.8 Degrees F, Mounting Orientation Any Angle, Keyway Length 1/8 in, Standards ATEX Certified, CE Certified
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.