Shop INNOVATIVE PRODUCTS OF AMERICA

Smart MUTT X 7-Way Spade, 7-Way Round, 6-Way Round, 5 and 4 Pin

  • Mfr # 4105

  • Zoro # G722835079


product price:  $1,267.99
/ea
Free Shipping & Returns

Key Features

For Use With
7-Way Round Pin (J560), 7-Way Flat Pin (J2863), 6-Way Round Pin and 4/5-Pin trailer connections
Includes
12-Button Remote, 3-Way Trailer Adapter, 500mA Battery Charger
Color
Red
Material
16ga. Powder-Coated Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4105
Zoro #
G722835079
UPC #
893509003623
Country of Origin
United States

Details

Item
Trailer Tester
For Use With
7-Way Round Pin (J560), 7-Way Flat Pin (J2863), 6-Way Round Pin and 4/5-Pin trailer connections
Includes
12-Button Remote, 3-Way Trailer Adapter, 500mA Battery Charger
Color
Red
Material
16ga. Powder-Coated Steel

Description

Built to facilitate a one-man testing operation, the Smart MUTT X reduces guesswork and inspection time to prevent failures that lead to expensive road calls and citations. Designed to be used on five trailer connection types (7-way flat, 7-way round, 6-way round, 5 pin and 4 pin connections), the SMART MUTT X tests lights and electric brakes on commercial and light-duty trailers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.