Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID, Incandescent, LED Photocontrol, 1,000 W, Gray, 5 sec Max, 2 sec Min

  • Mfr # EK4336S

  • Zoro # G2124475


product price: $25.59
/ea
Sold in multiples of 12 for $307.08

Key Features

Foot Candles On
1.5
Foot Candles Off
4.50
Temp. Range
-40 Degrees to 158 Degrees F
Includes
Neoprene Gasket, Wall Plate
Manufacturers Warranty Length
8 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK4336S
Zoro #
G2124475
UPC #
078275148314
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
8 yr
Length
2 1/4 in
Depth
1 1/4 in
Width
1 5/16 in
Overall Height
2.25 in
Wire Size Max
#18 AWG
Wire Lead Length
9 in; 228.6 mm
Stem Diameter
3/8 in
Stem Thread Size
3/8"-18

Details

Item
Photocontrol
Foot Candles On
1.5
Foot Candles Off
4.50
Temp. Range
-40 Degrees to 158 Degrees F
Includes
Neoprene Gasket, Wall Plate
Housing Material
Polycarbonate
Standards
ANSI C136.24, cULus, RoHS, California Title 20
Contact Form
SPST
Description/Special Features
Non-Drift Silicon Light Sensor with IR Filter, DC Relay with Zero-Crossing Circuitry for Extended Life
For Use With
HID, Incandescent, LED
Enclosure Type
Polycarbonate
Expected Lifetime Operations
10000
Photocontrol Switch Type
Relay
CSA Certification
CSA
Input Voltage Ranges
120-277 VAC, 50/60 Hz
Applications
Outdoor Lighting Control
Wiring Option
Wire leads
Photocontrol Sensor Location
Front
Fail Mode
ON
Packaging Applications
Parking Lot Lighting; Landscape Lighting; Exterior Lighting; Street Lighting; Pedestrian Pathway Lighting
Solutions
Lighting Control; Energy Savings; Landscape; Security; Comfort & Convenience; Panel Integrators
Activation Off
4.5 fc
Surge Protection Technology
255 J MOV, 5, 000 A Surge
Photocontrol Style
In-Wall
Market
Commercial; Residential; Industrial
Photocontrol Photocell Type
Silicon Diode
Tungsten Load Ratings
1000 W
Ballast Fluorescent
1800 VA
Activation On
1.5 fc
Expected Lifetime Years
15
UL Certification
UL
Photocontrol Type
Electronic
Features
Surge Protection, Conformal Coated PCB, Zero-Crossing Circuitry, 10,000 ON/OFF Cycles, Fail ON Mode, IR Filter, Non-Drift Silicon Light Sensor
Electronic Ballast
6 A, 120 VAC, 50 Hz, 6 A, 120 VAC, 60 Hz, 6 A, 208 VAC, 50 Hz, 6 A, 208 VAC, 60 Hz, 6 A, 240 VAC, 50 Hz, 6 A, 240 VAC, 60 Hz, 6 A, 277 VAC, 50 Hz, 6 A, 277 VAC, 60 Hz
Ballast Current - Maximum
0.25
Wattage - Maximum
1,000 W
Series
NIGHTFOX
Incandescent Current - Maximum
8.3 A
Time Delay - Maximum
5 sec
Indoor/Outdoor Usage
Outdoor
Body Color
Gray
Compatible Lighting
HID, Incandescent, LED
AC Operating Voltage
120-277V AC
Operating Temperature - Minimum
-40 Degrees F
Stem Thread Type
NPSM
Operating Temperature - Maximum
158 Degrees F
On Illumination - Maximum
1.5 fc
Time Delay - Minimum
2 sec
Mounting Style
In-Wall
Off Illumination - Maximum
4.5 fc

Description

Photocontrol, Mounting Wall, Voltage 120 to 277V AC, Max. Wattage 1,000, Max. Incandescent Amps 6 A, Max. Ballast Amps 6 A, 1.5 Foot Candles On, 4.50 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 2 1/4 in, Width 1 5/16 in, Depth 1 1/4 in, Enclosure Type Polycarbonate, Contact Form SPST, Housing Material Polycarbonate, Standards ANSI C136.24, cULus, RoHS, California Title 20, Includes Neoprene Gasket, Wall Plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.