Round 44 in Round Top Dining Table with 4 Slatback Chairs, Hickory/Washed Coal, 44 in W, 44 in L
- Mfr # K45-144R-C65-4
- Zoro # G306623078
Key Features
Specifications
Details
- MFR #
- K45-144R-C65-4
- Zoro #
- G306623078
- UPC #
- 727506747313
- Country of Origin
- Viet Nam
- Item
- 44 in Round Top Dining Table with 4 Slatback Chairs, Hickory/Washed Coal
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Hickory/Washed Coal
- Frame Material
- Wood
- Leg Color
- Hickory/Washed Coal
- Includes
- Dining Table and 4 Chairs
- Weight Capacity
- 251 Pounds
Dimensions
- Width
- 44 in
- Length
- 44 in
- Height
- 30 in
Description
The sleek style of this fixed dining table set from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table set is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with these chairs from the International Concepts seating collection. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table set gives you the practicality as well as the style you need.
- •Includes dining table and 4 slat back chairs
- •Made from solid hardwood
- •Table dimensions: 44 in. W x 44 in. D x 30 in. H
- •Four solid wood legs for maximum support
- •Built up edge on top
- •Chair dimensions: 18.9 in. W x 22.6 in. D x 39.4 in. H
- •Seat dimensions: 17.8 in. H x 18.9 in. W x 16.7 in. D
- •Box seat construction
- •Finish: Hickory/Washed Coal
- •Ready to assemble
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.