International Enviroguard

Hooded Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper


product price: $233.99
/pk 25, $9.36/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Coverall Style Hooded Coverall
  • Standards ASTM D2261-1996, ASTM F2299, FZ/T 01001-1991, FZ/T 01004-1991, GB/T 12074-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997
  • Cuff Style Elastic
  • Color White
  • Material Microporous Laminate
See all product information

Product Information

Dimensions

Fits Chest Size 51 in to 54 in
Fits Waist Size 52 in to 54 in
Waist Size - Minimum 52 in
Chest Size - Minimum 51 in
Named Size 4XL
Height - Minimum 76 in
Waist Size - Maximum 54 in
Chest Size - Maximum 54 in
Height - Maximum 79 in

Details

Coverall Style Hooded Coverall
Standards ASTM D2261-1996, ASTM F2299, FZ/T 01001-1991, FZ/T 01004-1991, GB/T 12074-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997
Cuff Style Elastic
Color White
Item Hooded Disposable Coveralls
Material Microporous Laminate
Series MicroGuard CE CE8019CI
Fabric Weight 2.1 oz
Seam Style Serged
Inseam 32 1/2 in
Features Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Closure Type Zipper
Includes Outer Boot Flaps No
Pathogen & Chemical Ratings ASTM F903, ASTM 1670-07
Packaging Individually Packaged
Attached Hood Yes
Includes Boot Covers Yes
Garment Style Coverall
Closure Features Zipper
Wrist Closure Elastic
Reduced Spray Yes
Liquid Tight Yes
Attached Glove Style Not Included
Gas Tight Yes
Ankle Closure Attached Boots
Pathogen and Chemical Ratings Meets ASTM 1670-07, Meets ASTM F903
Flame Resistance and Retardance Ratings GB/T 4744-1997
Federal 209E Cleanroom Class 1
ISO Cleanroom Class ISO 3 (Class 1) and above
Sterilization Status Non-Sterile
Hazard Protection Type Dry Particulate, Reduced Spray

Description

Hooded Disposable Coveralls, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 54 in, Chest Size - Minimum 51 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.