Shop IPTCI

FlngMntBrg, 1-3/16", RadBall, SS, 5000RPM

  • Mfr # SSBSRFB206-19
  • Zoro # G623389244

product price: 
$
273.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1.1875 in
Overall Width
33 mm
Temp. Range
250 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSBSRFB206-19
Zoro #
G623389244
UPC #
080067572919
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Temp. Range
250 Degrees F Max
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Series
SSBSRFB
Number of Mount Holes
3
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Internal Clearance
CN
Maximum Speed
5,000 RPM Grease
Static Radial Load Capacity
2,020 lbf
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Housing Type
Triangular
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Self Lubricating Bearing
No
Expansion Type
Fixed
Included Bearing
SSB206-19G
Lubrication Openings
Grease Fitting
Standards
AFBMA
Maximum Temperature
250 Degrees F
Resistance Properties
Corrosion-Resistant
Bearing Insert Material
Stainless Steel
Number of Rows
1
Load Direction
Radial
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
3,710 lbf
Seal Type
K-Type
Features
Light Duty
For Environment
Food and Beverage
Bore Type
Cylindrical
Minimum Temperature
-10 Degrees F

Dimensions

Bore Diameter
1.1875 in
Overall Width
33 mm
Overall Height
113 mm
Mounting Bolt Size
5/16, M8
Bolt Circle Diameter
10 mm
Flange Thickness
32 mm
Mount Hole Center-to-Center Length
1 7/8 in
Inner Ring Width
1.181 in
Overall Length
113 mm
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Triangular, Included Bearing SSB206-19G, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.