Olena 48" Sgl Vanity, Light Mappa Burl and Polished White, w/3 CM Siberian Silestone Top w/FreePower
- Mfr # D804-V48-LMB-FSFR
- Zoro # G923881172
product price:
$
6,070.99
/ea
Key Features
Cabinet Finish
Polished White and Light Mappa Burl
Material
Beech
Hardware Finish
Champagne Brass w/Acrylic
Height
37.16 in
Finish
LMB - Light Mappa Burl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D804-V48-LMB-FSFR
- Zoro #
- G923881172
- UPC #
- 840467838699
- Country of Origin
- Viet Nam
Dimensions
- Height
- 37.16 in
- Depth
- 23.5 in
- Width
- 48 in
Details
- Cabinet Finish
- Polished White and Light Mappa Burl
- Material
- Beech
- Hardware Finish
- Champagne Brass w/Acrylic
- Finish
- LMB - Light Mappa Burl
- Countertop Material
- Silestone Low Silica Surface
- Shape
- Rectangular
- Color
- LMB - Light Mappa Burl
- Item
- Vanity Base, Top and Sink
- Countertop
- Siberian
- Includes
- Vanity Base, Top and Sink
Description
Indulge in the artistry of the Olena 48” single vanity, by James Martin Vanities, where craftsmanship meets the natural beauty. Each detail has been thoughtfully crafted for style and functionality. Five book-matched Mappa Burl drawers and one tip-out offer natural beauty and ample storage, while the Polished White frame and integrated lower shelf lend clean lines and simplicity. Sleek acrylic and brass pulls accentuate the beauty of the Burl drawers. The addition of a stylish Siberian Silestone top with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.