Solene 48 in. Single Vanity, Seaside Oak, w/ 3 CM Eternal Jasmine Pearl Silestone Top

  • Mfr # D225-V48-SSO-FEJP

  • Zoro # G316242900


product price:  $4,505.00
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Width
48 in
Height
35.88 in
Material
Solid White Oak, Natural Cane, Oak veneers over Moisture-Resistant MDF panels
Hardware Finish
Champagne Brass
Number of Faucet Holes
3 Per Basin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D225-V48-SSO-FEJP
Zoro #
G316242900
UPC #
840467807954
Country of Origin
Viet Nam

Dimensions

Width
48 in
Height
35.88 in
Depth
23.5 in

Details

Material
Solid White Oak, Natural Cane, Oak veneers over Moisture-Resistant MDF panels
Finish
Seaside Oak
Tabletop Color
Eternal Jasmine Pearl
Hardware Finish
Champagne Brass
Number of Faucet Holes
3 Per Basin
Includes
Vanity cabinet, countertop, sink
Shape
Rectangular
Mounting Type
Widespread Faucet
Number of Bowls
Single

Description

The Solene 48 in. Single Vanity by James Martin Vanities elegantly weaves together a beautiful blend of natural materials. Framed in solid White Oak, the natural Cane detail and warm Seaside Oak finish make the Solene a stunning centerpiece for your bathroom. The subtle reverse-tapered legs and modern cutout cabinet pulls add visual intrigue to your space. Featuring an integrated USB/120V power unit and removable White Oak drawer organizer, this vanity offers ample storage with its two full-extension drawers, one tip-out drawer, and two single cabinets with interior shelving and two internal drawers, in addition to an open lower shelf. Completed with a luminous Eternal Jasmine Pearl Silestone top and undermount sink, the Solene vanity will bring your bathroom to life with its blend of natural elements and contemporary aesthetic. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.


  • Two full-extension exterior drawers and one top-row tip-out drawer; two single cabinet doors, two internal drawers, and a lower console shelf
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Solid White Oak cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Seaside Oak finish, sans hardware
  • Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
  • Integrated 120V outlet with USB ports
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Removable White Oak drawer organizer included
  • Faucet sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products