Metal Lathe

  • Mfr # JT1-2718
  • Zoro # G523525001
product price: 
$
90,677.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Spindle Speeds
12
Tailstock Spindle Travel
3 3/4 in
Horsepower
15 hp
Center Height
13 in
Cross Feed - Minimum
0.001 in/rev
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JT1-2718
Zoro #
G523525001
UPC #
019907003403
Country of Origin
Taiwan, Province of China

Dimensions

Center Height
13 in
Gap Length
7 2/3 in
Leadscrew Size
2" x 56 TPI
Overall Width
40 3/5 in
Overall Height
51 3/5 in
Bed Width
15 3/4 in
Fits Chest Size
Foot Brake

Details

Number of Spindle Speeds
12
Tailstock Spindle Travel
3 3/4 in
Horsepower
15 hp
Cross Feed - Minimum
0.001 in/rev
Includes Stand
Stand Included
Item
Metal Lathe
Manufacturer Warranty
2 yr
Longitudinal Feed - Maximum
0.032 in/rev
Threads per Inch - Minimum
2
Maximum Compound Slide Travel
8 in
Tailstock Taper
MT5
Application
Metal Turning
Series
ZH
Swing Over Cross Slide
17 3/10 in
Lathe Head Drive
Gear Drive
Number of Inch Threads
45
Longitudinal Feed - Minimum
0.002 in/rev
Includes
Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
Metric Thread - Minimum
0.5 mm
Swing Over Bed
26 in
Includes Collet Closer
No Collet Closer
Phase
Three
Includes Taper Attachment
No Taper Attachment
Features
Foot Brake
Maximum Carriage Travel
125 in
Spindle Speed - Maximum
1,000 RPM
Number of Metric Threads
39
Standards
UL 987
Swing Over Gap
35 in
Distance Between Centers
132 in
Cross Feed - Maximum
0.0094 in/rev
Spindle Nose Taper
MT7
Includes Digital Readout
No Digital Readout
Spindle Speed - Minimum
10 RPM
Threads per Inch - Maximum
56
Voltage
230V
Maximum Cross Slide Travel
14 3/4 in
Metric Thread - Maximum
14 mm
Spindle Bore
4 1/2 in

Description

Metal Lathe, Distance Between Centers 132 in, Voltage 230V, Horsepower 15 hp, Application Metal Turning, Overall Height 51 3/5 in, Overall Width 40 3/5 in, Tailstock Taper MT5

Ratings & reviews