Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3263
- Zoro # G123522462
product price:Â
$
22,669.99
/ea
Key Features
Lathe Head Drive
Gear Drive
Standards
UL 987
Overall Width
28 1/2 in
Spindle Speed - Maximum
2,000 RPM
Spindle Bore
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT1-3263
- Zoro #
- G123522462
- UPC #
- 019907008941
- Country of Origin
- China
- Lathe Head Drive
- Gear Drive
- Standards
- UL 987
- Spindle Speed - Maximum
- 2,000 RPM
- Spindle Bore
- 2 in
- Phase
- Single
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Spindle Nose Taper
- MT6
- Tailstock Taper
- MT3
- Includes Taper Attachment
- Taper Attachment Included
- Includes Collet Closer
- No Collet Closer
- Item
- Metal Lathe
- Horsepower
- 2 hp
- Series
- GH-1340
- Spindle Speed - Minimum
- 90 RPM
- Number of Spindle Speeds
- 8
- Includes Digital Readout
- Digital Readout Included
- Includes Stand
- Stand Included
- Distance Between Centers
- 39 in
- Voltage
- 230V
- Swing Over Bed
- 13 in
Dimensions
- Overall Width
- 28 1/2 in
- Overall Height
- 30 in
Description
Metal Lathe, Distance Between Centers 39 in, Voltage 230V, Horsepower 2 hp, Overall Height 30 in, Overall Width 28 1/2 in, Tailstock Taper MT3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.