Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3275
- Zoro # G923525007
product price:Â
$
27,850.99
/ea
Key Features
Includes Taper Attachment
Taper Attachment Included
Spindle Speed - Maximum
1,800 RPM
Number of Spindle Speeds
16
Swing Over Bed
14 in
Spindle Nose Taper
MT6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3275
- Zoro #
- G923525007
- UPC #
- 019907009061
- Country of Origin
- China
Dimensions
- Overall Width
- 29 1/10 in
- Overall Height
- 47 in
Details
- Includes Taper Attachment
- Taper Attachment Included
- Spindle Speed - Maximum
- 1,800 RPM
- Number of Spindle Speeds
- 16
- Swing Over Bed
- 14 in
- Spindle Nose Taper
- MT6
- Includes Collet Closer
- Collet Closer Included
- Spindle Speed - Minimum
- 45 RPM
- Lathe Head Drive
- Gear Drive
- Includes Digital Readout
- Digital Readout Included
- Tailstock Taper
- MT3
- Standards
- UL 987
- Includes Stand
- Stand Included
- Voltage
- 230V
- Distance Between Centers
- 40 in
- Phase
- Three
- Horsepower
- 2 hp
- Series
- GH-1440-1
- Item
- Metal Lathe
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Spindle Bore
- 2 in
Description
Metal Lathe, Distance Between Centers 40 in, Voltage 230V, Horsepower 2 hp, Overall Height 47 in, Overall Width 29 1/10 in, Tailstock Taper MT3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.