Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gear Head Lathe, 13" x 40", w/ Acu-Rite 203 DRO, Collet Closer & TAK
- Mfr # GH-1340
- Zoro # G823521529
product price:Â
$
20,742.99
/ea
Key Features
Voltage
230V
Range of Speeds
90-2000 RPM
Drive Type
Geared Head
Phase
Single
Distance Between Centers
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GH-1340
- Zoro #
- G823521529
- UPC #
- 19907008958
- Country of Origin
- China
Dimensions
- Size
- 13" x 40"
- Center Height
- 6.5 in
Details
- Voltage
- 230V
- Range of Speeds
- 90-2000 RPM
- Drive Type
- Geared Head
- Phase
- Single
- Distance Between Centers
- 39 in
- Range of Longitudal Feeds
- 0.0011" – 0.0367"
- Compound Travel (In.)
- 3.9 in
- Range of Metric Threads
- 0.4 – 7mm
- Cross Travel (In.)
- 6.7 in
- Range of Cross Feeds
- 0.0032" – 0.1068"
- Number of Spindle Speeds
- 8
- Motor HP
- 2 hp
- Spindle Bore (In.)
- 2 in
Description
The new JET GH-1340 Geared Head Engine Lathe comes equipped with precision induction hardened ground bed-ways, spindle roller bearings, and high-quality steel hardened gears in the headstock for the ultimate working durability. The segment-leading 2" spindle bore, enclosed gearbox design, standard coolant system, and lead screw cover provide a smooth and quiet operation while maintaining peak performance. The GH-1340 also includes an emergency stop within easy reach of the operator as well as a patented Electronic Chuck Key Docking Station that prevents startup without the chuck key when safely docked. With standard UL 987 certification, this is the ideal everday use lathe to outfit a workshop or repair center.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.