Metal Lathe
- Mfr # JT1-3272
- Zoro # G423524555
product price:Â
$
22,669.99
/ea
Key Features
Spindle Bore
2 in
Lathe Head Drive
Gear Drive
Swing Over Bed
14 in
Spindle Nose Taper
MT6
Series
GH-1440-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3272
- Zoro #
- G423524555
- UPC #
- 019907009030
- Country of Origin
- China
Dimensions
- Overall Width
- 29 1/10 in
- Overall Height
- 47 in
Details
- Spindle Bore
- 2 in
- Lathe Head Drive
- Gear Drive
- Swing Over Bed
- 14 in
- Spindle Nose Taper
- MT6
- Series
- GH-1440-1
- Spindle Speed - Minimum
- 45 RPM
- Number of Spindle Speeds
- 16
- Voltage
- 230V
- Includes Taper Attachment
- No Taper Attachment
- Item
- Metal Lathe
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Horsepower
- 2 hp
- Phase
- Three
- Spindle Speed - Maximum
- 1,800 RPM
- Tailstock Taper
- MT3
- Includes Collet Closer
- No Collet Closer
- Distance Between Centers
- 40 in
- Includes Stand
- Stand Included
- Includes Digital Readout
- Digital Readout Included
- Standards
- UL 987
Description
Metal Lathe, Distance Between Centers 40 in, Voltage 230V, Horsepower 2 hp, Overall Height 47 in, Overall Width 29 1/10 in, Tailstock Taper MT3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.