Duct Cutter, Aluminum, 64 mm
- Mfr # MDC-125
- Zoro # G222823231
product price:Â
$
91.59
/ea
Key Features
Tool Function
Cutting
Number of Pieces
1
Blade Material
Stainless Steel
Blade Shape
Triangular
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDC-125
- Zoro #
- G222823231
- UPC #
- 810053359631
- Country of Origin
- China
- Tool Function
- Cutting
- Number of Pieces
- 1
- Blade Material
- Stainless Steel
- Blade Shape
- Triangular
- Body Material
- Aluminum
- Features
- Extra-Long Handles, One-Handed Operation, Ratcheting Design for Increased Leverage, Replacement Blade MDC-64, Safety Latch, Sharpenable Blades, Triangular Blade for Square, Straight Cuts
- Product Type
- Large-Fiber Duct Cutter
- Material Application
- HDPE, PVC
- Item
- Duct Cutter
Dimensions
- Fits Chest Size
- Extra-Long Handles, One-Handed Operation, Ratcheting Design for Increased Leverage, Replacement Blade MDC-64, Safety Latch, Sharpenable Blades, Triangular Blade for Square, Straight Cuts
Description
Duct Cutter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.