Fiber Duct Kit, 3"
- Mfr # TK-260
- Zoro # G922823715
product price:Â
$
527.95
/ea
Free Shipping & Returns
Key Features
Product Type
Fiber Duct Tool Kit
Features
Large Range of Tools Needed to Access Ducts to Repair or Replace Fiber Optic Cable
Blade Shape
Triangular
Material Application
Aluminum, Brass, Copper, Plastic
Includes
5-16 mm, Cable Slitter, Large Fiber Duct Cutter, Microduct Cutter, Microduct Tube Cutter, Ratcheting Duct, Rugged 21 Pocket Tool Case, Thick-Walled Microduct Scoring Tool, Tube Cutter 1/4 in (6.3mm)-3in (76mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK-260
- Zoro #
- G922823715
- UPC #
- 810053352014
- Country of Origin
- Taiwan, Province of China
- Product Type
- Fiber Duct Tool Kit
- Features
- Large Range of Tools Needed to Access Ducts to Repair or Replace Fiber Optic Cable
- Item
- Fiber Duct Kit
- Blade Shape
- Triangular
- Material Application
- Aluminum, Brass, Copper, Plastic
- Includes
- 5-16 mm, Cable Slitter, Large Fiber Duct Cutter, Microduct Cutter, Microduct Tube Cutter, Ratcheting Duct, Rugged 21 Pocket Tool Case, Thick-Walled Microduct Scoring Tool, Tube Cutter 1/4 in (6.3mm)-3in (76mm)
- Number of Pieces
- 7
- Tool Function
- Cutting, Ringing, Slitting
- Includes Case
- Case Included
Dimensions
- Fits Chest Size
- Large Range of Tools Needed to Access Ducts to Repair or Replace Fiber Optic Cable
Description
Fiber Duct Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.