Shop JONARD TOOLS
See all product information
Create Account
Duct & Tube Cutter, Steel, 1 1/2"
- Mfr # RTC-2640
- Zoro # G022824469
product price:Â
$
274.95
/ea
Free Shipping & Returns
Key Features
Number of Pieces
1
Features
Ergonomic Handles Provide Extra Leverage
Product Type
Tube Cutter
Body Material
Steel
Material Application
HDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTC-2640
- Zoro #
- G022824469
- UPC #
- 810053351543
- Country of Origin
- China
- Number of Pieces
- 1
- Features
- Ergonomic Handles Provide Extra Leverage
- Product Type
- Tube Cutter
- Item
- Duct & Tube Cutter
- Body Material
- Steel
- Material Application
- HDPE
- Blade Shape
- Circular
- Blade Material
- High Carbon Steel
- Tool Function
- Cutting
Dimensions
- Fits Chest Size
- Ergonomic Handles Provide Extra Leverage
Description
Duct and Tube Cutter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.