Shop JONARD TOOLS
See all product information
Create Account
Microduct Cutter, Polypropylene, 28 mm
- Mfr # MDC-28
- Zoro # G322823414
product price:Â
$
52.95
/ea
Key Features
Material Application
HDPE, Plastic, PVC
Number of Pieces
1
Blade Material
High Carbon Steel
Product Type
Microduct Cutter
Features
Molded Ribs for Secure and Comfortable Grip, Replacement Blade MDC-28RB, Safety Lock, Spring-Loaded Jaws, Triangular Blade for Square and Straight Cuts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDC-28
- Zoro #
- G322823414
- UPC #
- 811490018242
- Country of Origin
- Spain
- Material Application
- HDPE, Plastic, PVC
- Number of Pieces
- 1
- Item
- Microduct Cutter
- Blade Material
- High Carbon Steel
- Product Type
- Microduct Cutter
- Features
- Molded Ribs for Secure and Comfortable Grip, Replacement Blade MDC-28RB, Safety Lock, Spring-Loaded Jaws, Triangular Blade for Square and Straight Cuts
- Blade Shape
- Triangular
- Tool Function
- Cutting
- Body Material
- Polypropylene
Dimensions
- Fits Chest Size
- Molded Ribs for Secure and Comfortable Grip, Replacement Blade MDC-28RB, Safety Lock, Spring-Loaded Jaws, Triangular Blade for Square and Straight Cuts
Description
Microduct Cutter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.