Tube Cutter, 3"
- Mfr # TC-300
- Zoro # G122823584
product price:Â
$
132.95
/ea
Free Shipping & Returns
Key Features
Features
Four Roller Bearings for Secure Holding, Quick-Release Push Button, Removable Reamer, Replacement Blade TC-300RB, Tool-Free Blade Removal
Blade Shape
Circular
Blade Material
High Carbon Steel
Body Finish
Powder-Coated
Material Application
Aluminum, Brass, Copper, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC-300
- Zoro #
- G122823584
- UPC #
- 810053351628
- Country of Origin
- Spain
- Features
- Four Roller Bearings for Secure Holding, Quick-Release Push Button, Removable Reamer, Replacement Blade TC-300RB, Tool-Free Blade Removal
- Blade Shape
- Circular
- Blade Material
- High Carbon Steel
- Body Finish
- Powder-Coated
- Material Application
- Aluminum, Brass, Copper, Plastic
- Number of Pieces
- 1
- Product Type
- Tube Cutter
- Tool Function
- Cutting
- Item
- Tube Cutter
- Blade Finish
- Black Oxide
Dimensions
- Fits Chest Size
- Four Roller Bearings for Secure Holding, Quick-Release Push Button, Removable Reamer, Replacement Blade TC-300RB, Tool-Free Blade Removal
Description
Tube Cutter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.