Shop JUSTRITE

15 gal, 1 Shelves, 18-Gauge Steel, 23.25 in W x 44 in H x 18 in D, white

  • Mfr # 891525

  • Zoro # G4622971


product price:  $1,350.86
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
15 gal
Number of Shelves
1
Material
18-Gauge Steel
Exterior Height
44 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
891525
Zoro #
G4622971
UPC #
697841112704
Country of Origin
United States

Dimensions

Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
23.25 in
Depth
18 in

Details

Storage Capacity
15 gal
Number of Shelves
1
Material
18-Gauge Steel
Color
white
Standards
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Door Handle Type
U-Locâ„¢ handle
Door Closure Type
Self-Closing
Door Type
Self-close
Number of Doors
1
Features
Adjustable Shelves
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.