Air Machine
If you need an air machine we have them at everyday low prices.
Shop Air Machine results
(Showing 1 - 15)
Relevance
Mfr # Airwave1
Key Features:
- Speed: 24-27ft /min.
- Overall Width: 9.25
- Material: Plastic
Mfr # 4075536
Key Features:
- Manufacturer Model Name: Mini Pak'R
- Length: 13 1/2 in
- Width: 13 in
Mfr # AirWave Nano
Key Features:
- Material: Plastic
- Voltage: 110V AC
- Color: Black and Blue
Mfr # AW1S.PAPER
Key Features:
- Thickness: 2.1 mil
- Voltage: 110V AC
- Weight: 30
Mfr # ClimaFilm8.3
Key Features:
- Weight: 17
- Overall Height: 8
- Roll Length: 1480'
Mfr # 101037244
Key Features:
- Roll Dia.: 7 in
- Perforation Increments: 5 in
- Roll Length: 1,500 ft
Mfr # BIOfilm9.7.1
Key Features:
- Weight: 9
- Material: Corn Starch
- Roll Length: 1150'
Mfr # LP400
Key Features:
- Finish: powder coat
- Application: Void Fill, Fullfillment or E-commerce packing stations
- Color: blue
Mfr # 4075421
Key Features:
- Roll Length: 656 ft
- Roll Weight: 15 lb
- Mil Thickness: 1.78 mil
Mfr # 4075432
Key Features:
- Roll Length: 656 ft
- Length: 656 ft
- Material: Low Density Polyethylene (LDPE)
Mfr # MINP16614
Key Features:
- Roll Width: 16"
- Roll Length: 656'
- Color: Clear
Mfr # 9090753
Key Features:
- Color: Black, Blue, Grey
- Manufacturer Model Name: Air Speed
- Length: 18 in
Mfr # 4073471
Key Features:
- Temperature Range: 55 Degrees to 80 Degrees F
- Air Pillow Length: 5 in
- Rolls per Case: 1
Mfr # 4075446
Key Features:
- Item: Mini Pak'r Pillow Pack Cushioning Film Roll
- Rolls per Case: 1
- Roll Weight: 18 lb
Mfr # 4075452
Key Features:
- Color: Clear
- Roll Length: 656 ft
- Item: Mini Pak'r Quilt Large Cushioning Film Roll
Explore More
- nortech strapping machine parts
- encore pallet bands
- encore dispensers & cutters
- woven strapping plastic strapping
- nifty products steel strapping seals
- partners brand kraft paper
- encore steel strapping seals
- protapes tape dispensers
- box partners protective packaging accessories
- partners brand plastic bags
- sparco products tape dispensers