Cordex Induced Draft Blowers
Featured Product
4 In. Round Infrared Window, Crystal Insert Size 100mm dia, Viewing Aperture Size 93mm dia, Viewing Aperture Area 6794 sq mm, Window Thickness 4 mm, NEMA Rating 12, 3, IP Rating 65, Gasket Maximum Temperature 250 Degrees C (482 Degrees F), Body Maximum Temperature 659 Degrees C (1218 Degrees F), Optic Maximum Temperature 1400 Degrees C (2552 Degrees F), Voltage Range Unlimited, Components Cover, IR Window, Body Material Aluminum, Includes Access Key, Drilling Template, Fixing Screws
View Full Product Details4 In. Round Infrared Window, Crystal Insert Size 100mm dia, Viewing Aperture Size 93mm dia, Viewing Aperture Area 6794 sq mm, Window Thickness 4 mm, NEMA Rating 12, 3, IP Rating 65, Gasket Maximum Temperature 250 Degrees C (482 Degrees F), Body Maximum Temperature 659 Degrees C (1218 Degrees F), Optic Maximum Temperature 1400 Degrees C (2552 Degrees F), Voltage Range Unlimited, Components Cover, IR Window, Body Material Aluminum, Includes Access Key, Drilling Template, Fixing Screws
View Full Product DetailsShop Cordex Induced Draft Blowers
3 In. Round Infrared Window, Crystal Insert Size 80mm dia, Viewing Aperture Size 73mm dia, Viewing Aperture Area 4186 sq mm, Window Thickness 2 mm, NEMA Rating 12, 3, IP Rating 65, Gasket Maximum Temperature 250 Degrees C (482 Degrees F), Body Maximum Temperature 659 Degrees C (1218 Degrees F), Optic Maximum Temperature 1400 Degrees C (2552 Degrees F), Voltage Range Unlimited, Components Cover, IR Window, Body Material Aluminum, Includes Access Key, Drilling Template, Fixing Screws
View Full Product Details3 In. Round Infrared Window, Crystal Insert Size 80mm dia, Viewing Aperture Size 73mm dia, Viewing Aperture Area 4186 sq mm, Window Thickness 2 mm, NEMA Rating 12, 3, IP Rating 65, Gasket Maximum Temperature 250 Degrees C (482 Degrees F), Body Maximum Temperature 659 Degrees C (1218 Degrees F), Optic Maximum Temperature 1400 Degrees C (2552 Degrees F), Voltage Range Unlimited, Components Cover, IR Window, Body Material Aluminum, Includes Access Key, Drilling Template, Fixing Screws
View Full Product DetailsTjernlund Products Induced Draft Blower, 115, Aluminized Steel Housing and Blower Wheel
Zoro # G0255245 Mfr # HS1Induced Draft Blower, Application Boilers, Water Heaters, For Fuel Type LP, Natural Gas, Oil, For Appliance Type Boilers, Furnaces, Unit Heaters, Water Heaters, Maximum Vent Pipe Diameter 6 in, Minimum Vent Pipe Diameter 4 in, Maximum Heater BTU Input for Gas Appliance 300, 000 BtuH, Maximum Heater BTU Input for Oil Appliance 200, 000 BtuH, Inlet Diameter 4 in, Outlet Diameter 4 in, Nameplate Voltage 115V AC, Current 1.26 A, Maximum Motor Speed 3, 000 RPM, Maximum Static Pressure 1 3/8 in wc
View Full Product DetailsInduced Draft Blower, Application Boilers, Water Heaters, For Fuel Type LP, Natural Gas, Oil, For Appliance Type Boilers, Furnaces, Unit Heaters, Water Heaters, Maximum Vent Pipe Diameter 6 in, Minimum Vent Pipe Diameter 4 in, Maximum Heater BTU Input for Gas Appliance 300, 000 BtuH, Maximum Heater BTU Input for Oil Appliance 200, 000 BtuH, Inlet Diameter 4 in, Outlet Diameter 4 in, Nameplate Voltage 115V AC, Current 1.26 A, Maximum Motor Speed 3, 000 RPM, Maximum Static Pressure 1 3/8 in wc
View Full Product DetailsDraft Inducer, Application Boilers, Furnaces, Water Heaters, For Fuel Type Natural Gas, Oil, For Appliance Type Boilers, Furnaces, Non-Condensing Chimney Vented Gas and Oil Fueled Heating Equipment, Ovens, Water Heaters, Maximum Vent Pipe Diameter 12 in, Minimum Vent Pipe Diameter 8 in, Maximum Heater BTU Input for Gas Appliance 1, 330, 000 BtuH, Maximum Heater BTU Input for Oil Appliance 1, 100, 000 BtuH, Nameplate Voltage 115V AC, Current 5.4 A, Frequency 60 Hz, Maximum Static Pressure 1/8 in wc
View Full Product DetailsDraft Inducer, Application Boilers, Furnaces, Water Heaters, For Fuel Type Natural Gas, Oil, For Appliance Type Boilers, Furnaces, Non-Condensing Chimney Vented Gas and Oil Fueled Heating Equipment, Ovens, Water Heaters, Maximum Vent Pipe Diameter 12 in, Minimum Vent Pipe Diameter 8 in, Maximum Heater BTU Input for Gas Appliance 1, 330, 000 BtuH, Maximum Heater BTU Input for Oil Appliance 1, 100, 000 BtuH, Nameplate Voltage 115V AC, Current 5.4 A, Frequency 60 Hz, Maximum Static Pressure 1/8 in wc
View Full Product DetailsInduced Draft Blower, Application Boilers, Water Heaters, For Fuel Type LP, Natural Gas, Oil, For Appliance Type Boilers, Furnaces, Unit Heaters, Water Heaters, Maximum Vent Pipe Diameter 8 in, Minimum Vent Pipe Diameter 6 in, Maximum Heater BTU Input for Gas Appliance 600, 000 BtuH, Maximum Heater BTU Input for Oil Appliance 450, 000 BtuH, Inlet Diameter 6 in, Outlet Diameter 6 in, Nameplate Voltage 115V AC, Current 1.51 A, Maximum Motor Speed 3, 300 RPM, Maximum Static Pressure 1 3/8 in wc
View Full Product DetailsInduced Draft Blower, Application Boilers, Water Heaters, For Fuel Type LP, Natural Gas, Oil, For Appliance Type Boilers, Furnaces, Unit Heaters, Water Heaters, Maximum Vent Pipe Diameter 8 in, Minimum Vent Pipe Diameter 6 in, Maximum Heater BTU Input for Gas Appliance 600, 000 BtuH, Maximum Heater BTU Input for Oil Appliance 450, 000 BtuH, Inlet Diameter 6 in, Outlet Diameter 6 in, Nameplate Voltage 115V AC, Current 1.51 A, Maximum Motor Speed 3, 300 RPM, Maximum Static Pressure 1 3/8 in wc
View Full Product DetailsTjernlund Products Draft Inducer, 115, Aluminized Steel Housing and Blower Wheel
Zoro # G2587042 Mfr # D-3Draft Inducer, Application Boilers, Furnaces, Water Heaters, For Fuel Type Natural Gas, Oil, For Appliance Type Boilers, Furnaces, Non-Condensing Chimney Vented Gas and Oil Fueled Heating Equipment, Ovens, Water Heaters, Maximum Vent Pipe Diameter 8 in, Minimum Vent Pipe Diameter 5 in, Maximum Heater BTU Input for Gas Appliance 111, 000 BtuH, Maximum Heater BTU Input for Oil Appliance 92, 000 BtuH, Nameplate Voltage 115V AC, Current 0.96 A, Frequency 60 Hz, Maximum Static Pressure 0 in wc
View Full Product DetailsDraft Inducer, Application Boilers, Furnaces, Water Heaters, For Fuel Type Natural Gas, Oil, For Appliance Type Boilers, Furnaces, Non-Condensing Chimney Vented Gas and Oil Fueled Heating Equipment, Ovens, Water Heaters, Maximum Vent Pipe Diameter 8 in, Minimum Vent Pipe Diameter 5 in, Maximum Heater BTU Input for Gas Appliance 111, 000 BtuH, Maximum Heater BTU Input for Oil Appliance 92, 000 BtuH, Nameplate Voltage 115V AC, Current 0.96 A, Frequency 60 Hz, Maximum Static Pressure 0 in wc
View Full Product DetailsBarometric Draft Control, Diameter 7 in to 8 in, Galvanized Steel, Nominal Capacity 50.3, Silver, Length 2 5/8 in, Width 8 11/16 in, Height 8 11/16 in, Application Gas
View Full Product DetailsBarometric Draft Control, Diameter 7 in to 8 in, Galvanized Steel, Nominal Capacity 50.3, Silver, Length 2 5/8 in, Width 8 11/16 in, Height 8 11/16 in, Application Gas
View Full Product DetailsToilets and Urinals
View Full Product DetailsECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 3/4 HP, Nameplate RPM 1, 075, No. of Speeds 5, Voltage 208-230V AC, Full Load Amps 6.0, 48 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection None, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 42 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Face, Motor Mounting Position Horizontal, Number of Shafts 1
View Full Product DetailsECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 3/4 HP, Nameplate RPM 1, 075, No. of Speeds 5, Voltage 208-230V AC, Full Load Amps 6.0, 48 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection None, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 42 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Face, Motor Mounting Position Horizontal, Number of Shafts 1
View Full Product DetailsHVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/20 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.40-0.38, 3.3 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60/50 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
View Full Product DetailsHVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/20 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.40-0.38, 3.3 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60/50 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
View Full Product DetailsCordex Induced Draft Blowers
If you need cordex induced draft blowers we have them at everyday low prices.
Explore more
- lutron fan speed control
- supco fan and limit controls
- testo instrument combination kit
- uniweld vacuum pumps
- sensus control parts
- taco water level controls and accessories
- inficon refrigeration test equipment
- honeywell fan and limit controls
- sengoku portable electric heaters
- hessaire air circulators
- trane control parts
- fasco cooling equipment relays